Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Flexible sanding disc

For detailed information, other images and documents, please select individual articles from the following table.

Flexible sanding disc

Made from green silicon carbide

See product details

Available in 11 versions
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
  • "Large dispersion of silicon carbide.

  • Ventilation holes.

  • Synthetic resin binder.

  • Hole dia. 22.2 mm.

  • High performance.

  • Especially suitable for natural stone.

  • Silicon carbide grain for:

Maximum material abrasion.


Excellent and consistent abrasive effect.


Uniform sanding.


Longer useful life.


  • Permissible peripheral speed 80 m/s"